References
Sandvik Coromant:860.1-1310-040A1-PM P1BM
Rubix:318A8626
Manufacturer :8151428
EAN:7323226356649


Technical specifications
| Drilling diameter | 13.1 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1310-040A1-PMP1BM SC DRILLS CORODRILL 8151428
Solid carbide monoblock drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 13.1 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 3.0534 |
| Angle of helix | 28.3676 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical (din 6535 ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 443.00 excl. VAT
/ Each
£ 531.60 incl. VAT
- Usually arrives within 14 working days