References
Sandvik Coromant:860.1-1580-062A1-PM P1BM
Rubix:318A1690
Manufacturer :8151463
EAN:7323226356991


Technical specifications
| Drilling diameter | 15.8 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 83 mm |
Product details : SANDVIK 860.1-1580-062A1-PMP1BM SC DRILLS CORODRILL 8151463
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 15.8 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 83 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | class h6 for the drilling diameter (for 10 < dc ≤ 18: +0.007 to +0.025) |
| Tail | cylindrical |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (low-/high-alloy steel, carbon steel, cast steel, unalloyed steel) and stainless steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 691.00 excl. VAT
/ Each
£ 829.20 incl. VAT
- Usually arrives within 14 working days