References
Sandvik Coromant:860.1-1060-053A1-PM P1BM
Rubix:319A1047
Manufacturer :8151356
EAN:7323226355925


Technical specifications
| Drilling diameter | 10.6 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
Product details : SANDVIK 860.1-1060-053A1-PMP1BM SC DRILLS CORODRILL 8151356
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10.6 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0,2 (d/l) ; l/d = 5 |
| Angle of helix | 27.13 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (family -pm) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 378.00 excl. VAT
/ Each
£ 453.60 incl. VAT
- Usually arrives within 14 working days