Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1211TIN-11.5 JOBBER DRILLS HSS/HSS-E 5058902
TITEX A1211TIN-11.5 JOBBER DRILLS HSS/HSS-E 5058902
Twist Drill
References
walter titex:
A1211TIN-11.5
rubix:
356A6888
manufacturer :
5058902
ean:
4031132078823
Technical specifications
Drilling diameter
1.5
mm
Product details
Technical specifications
Product details : TITEX A1211TIN-11.5 JOBBER DRILLS HSS/HSS-E 5058902
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
Drilling diameter
1.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.06
excl. VAT
/
Each
£
28.87
incl. VAT
Usually arrives within 14 working days
Select variants (91)
Add to cart
Check our products from related categories
DORMER A9404.3 SERIES DRILL 4.30 MM 5973263
GUHRING 00245 009.800 STANDARD HSS DRILLS 9002450098000
DORMER A9201.8 STUB DRILL 1.80 MM 5972524
GUHRING 00245 019.200 STANDARD HSS DRILLS 9002450192000
GUHRING 09651 012.800 TWIST DRILL HSS 12.800 MM DIN 338 TYPE N TIN
GUHRING 00301 000.180 HSS/HSCO COATED DRILLS 9003010001800
TITEX A1544-6.4 JOBBER DRILLS HSS/HSS-E 5062114
GUHRING 00396 003.200 GT80/100 COATED DRILLS 9003960032000
CUTLINE DRILL - HSS JOBBER MM 8.3 845817
DORMER A9205/64 STUB DRILL 5/64 INCH 5972343
GUHRING 00658 001.350 GT80/100 COATED DRILLS 9006580013500
GUHRING 00245 023.020 STANDARD HSS DRILLS 9002450230200
GUHRING 00245 011.700 STANDARD HSS DRILLS 9002450117000
GUHRING 00245 007.800 STANDARD HSS DRILLS 9002450078000
CUTLINE DRILL - HSS CO5% JOBBER MM 2 845856