References
Sandvik Coromant:860.1-0820-042A1-GM X1BM
Rubix:319A6745
Manufacturer :7781706
EAN:7323224676626


Technical specifications
| Drilling diameter | 8.2 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
Product details : SANDVIK 860.1-0820-042A1-GMX1BM SC DRILLS CORODRILL 7781706
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8.2 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.171 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point (140°) |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | iso p, m, k and h |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 267.00 excl. VAT
/ Each
£ 320.40 incl. VAT
- Usually arrives within 14 working days