References
Sandvik Coromant:860.1-1500-059A1-GM X1BM
Rubix:318A2902
Manufacturer :7781751
EAN:7323224677074


Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 83 mm |
Product details : SANDVIK 860.1-1500-059A1-GMX1BM SC DRILLS CORODRILL 7781751
Solid-carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 83 mm |
| Shank type | cylindrical |
| Coating | x1bm (carbide coating) |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 4 (l/d) |
| Sharpening | 3 × dc chamfer (drill for tapping pilot holes) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | iso p, m, k and h (also effective on iso-n and iso-s) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 633.00 excl. VAT
/ Each
£ 759.60 incl. VAT
- Usually arrives within 14 working days