References
Sandvik Coromant:860.1-0700-036A1-GM X1BM
Rubix:289A1448
Manufacturer :7781695
EAN:7323224676510


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0700-036A1-GM X1BM 7781695
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 5,171 (uldr = rapport longueur utile / diamètre) |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point (point-thinning) |
| Tail | cylindrical shank din 6535-ha (metric 8) |
| Internal cooling | yes |
| Direction of cutting | right |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 222.00 excl. VAT
/ Each
£ 266.40 incl. VAT
- Usually arrives within 14 working days