GUHRING 00549 001.900 GT80/100 DRILLS 9005490019000
HSS drill GT100 Series 549
See technical informationReferences
Gühring:549 1.900
Rubix:342A5774
Manufacturer :9005490019000
EAN:4031093163491


Technical specifications
| Drilling diameter | 1.9 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
Product details : GUHRING 00549 001.900 GT80/100 DRILLS 9005490019000
HSS SPIRAL DRILL SHORT 1,900 DIN 338RN GT10
Technical specifications
Attributes
| Drilling diameter | 1.9 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.9 mm |
Show UNSPSC/ECL@SS
£ 4.56 excl. VAT
/ Each
£ 5.47 incl. VAT
- Usually arrives within 14 working days