References
Sandvik Coromant:860.1-0455-014A1-GM X1BM
Rubix:289A1659
Manufacturer :7781425
EAN:7323224674219


Technical specifications
| Drilling diameter | 4.55 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
Product details : SANDVIK 860.1-0455-014A1-GM X1BM 7781425
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 4.55 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.316 |
| Angle of helix | 30 ° |
| Sharpening | a1 |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | iso p, m, k, n, s, h |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days