DORMER A002 6.6MM HSS TIN DRILL BIT 5967321


Spiral drill HSS A002

References
dormer:A0026.6
rubix:228966
ean:7320760351024
Jobber Drill 6.60 mm DIN 338
brand logo
Technical specifications
Drilling diameter6.6 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : DORMER A002 6.6MM HSS TIN DRILL BIT 5967321


HSS short spiral drill with cylindrical shaft DIN 338 N 118° TiN-tip coated 4xD for steel <850 N/mm². Cast iron Aluminium alloys <0.5%. Synthetic materials such as thermo-and duraplastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastic-Duraplastics
• Aluminium/Magnesium - Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)

Technical specifications


Attributes
Drilling diameter6.6 mm
Total length101 mm
Length of cut63 mm
Din standarddin 338
Ratio of diameter to length of drill hole4xd
Body materialhss
Sharpeningstandard
Tip angle118 °
Internal coolingno
Tail diameter6.6 mm
Show UNSPSC/ECL@SS
£ 4.37 excl. VAT
/ Each
£ 5.24 incl. VAT
  • Usually arrives within 14 working days