References
Sandvik Coromant:860.1-0940-031A0-PM P1BM
Rubix:317A1344
Manufacturer :8150973
EAN:7323226352092


Technical specifications
| Drilling diameter | 9.4 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 31 mm |
Product details : SANDVIK 860.1-0940-031A0-PMP1BM SC DRILLS CORODRILL 8150973
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9.4 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 31 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (din 6535-ha), metric 10 |
| Cutting material | carbide |
| Tip angle | 144.2 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
- Usually arrives within 14 working days