References
Walter Titex:DA110-08-01.100U0-WZ90AJ
Rubix:263A2433
Manufacturer :7506386
EAN:4031132424620

Technical specifications
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 12 mm |
Product details : TITEX DA110-08-01.100U0-WZ90AJ CARBIDE DRILL 7506386
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.0433in
Technical specifications
Attributes
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
- Usually arrives within 14 working days