References
Sandvik Coromant:860.1-1160-037A0-PM P1BM
Rubix:319A6963
Manufacturer :8151011
EAN:7323226352474


Technical specifications
| Drilling diameter | 11.6 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1160-037A0-PMP1BM SC DRILLS CORODRILL 8151011
Solid carbide one-piece drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 11.6 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h6: +0.007 to +0.025 |
| Tail | cylindrical shank |
| Internal cooling | no |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 262.00 excl. VAT
/ Each
£ 314.40 incl. VAT
- Usually arrives within 14 working days