TITEX A1148-15.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057145
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-15.3
Rubix:291A0292
Manufacturer :5057145
EAN:4031132072753

Technical specifications
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 58 mm |
Product details : TITEX A1148-15.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057145
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 58 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 5.3 mm |
Show UNSPSC/ECL@SS
£ 41.41 excl. VAT
/ Each
£ 49.69 incl. VAT
- Usually arrives within 14 working days