References
Sandvik Coromant:860.1-0370-019A1-SM 1210
Rubix:320A1745
Manufacturer :7420113
EAN:7323222416729


Technical specifications
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0370-019A1-SM1210 SC DRILLS CORODRILL 7420113
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5×d |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | titanium alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 203.00 excl. VAT
/ Each
£ 243.60 incl. VAT
- Usually arrives within 14 working days