References
Sandvik Coromant:860.1-0560-045A1-GM X1BM
Rubix:319A5277
Manufacturer :7781824
EAN:7323224677708


Technical specifications
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 104 mm |
| Length of cut | 62 mm |
Product details : SANDVIK 860.1-0560-045A1-GMX1BM SC DRILLS CORODRILL 7781824
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 104 mm |
| Length of cut | 62 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin (pvd) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 8.179 |
| Angle of helix | 30 ° |
| Sharpening | symmetric point |
| Tail | din 6535-ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened steel (iso p, m, k and h); also heat-resistant alloys (hrsa), titanium, inconel and aluminium |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
- Usually arrives within 14 working days