References
Sandvik Coromant:860.1-0610-049A1-GM X1BM
Rubix:319A2757
Manufacturer :7781829
EAN:7323224677753


Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 49.9 mm |
Product details : SANDVIK 860.1-0610-049A1-GMX1BM SC DRILLS CORODRILL 7781829
Solid carbide monobloc drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 49.9 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin (pvd) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 8.180328 |
| Angle of helix | 30 ° |
| Sharpening | symmetric point |
| Tail | din 6535-ha (cylindrical shank) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened steels/hardened materials, superalloys (hrsa) and non-ferrous metals. |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 349.00 excl. VAT
/ Each
£ 418.80 incl. VAT
- Usually arrives within 14 working days