References
Gühring:217 11.800
Rubix:285A5521
Manufacturer :9002170118000
EAN:4031093045049


Technical specifications
| Drilling diameter | 11.8 mm |
|---|---|
| Length of cut | 128 mm |
| Shank type | cylindrical |
Product details : GUHRING 00217 011.800 TWIST DRILLS
Jobber drill with cyl. shank
Design: DIN 340, type N.
Right cutting, with precise point geometry. Normal angle of rake, normal core thickness core gradient higher than normal.
Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm², nodular iron, sintered iron, nickel silver and graphite.
Note: Further dimensions available on request.
Technical specifications
Attributes
| Drilling diameter | 11.8 mm |
|---|---|
| Length of cut | 128 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 11.8 mm |
Show UNSPSC/ECL@SS
£ 35.79 excl. VAT
/ Each
£ 42.95 incl. VAT
- Usually arrives within 14 working days