References
Sandvik Coromant:860.1-0810-025A1-SM 1210
Rubix:289A1432
Manufacturer :7798283
EAN:7323224750975


Technical specifications
| Drilling diameter | 8.1 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0810-025A1-SM 1210 7798283
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 8.1 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Coating | gc1210 (carbide coating) |
| Tolerance | m7 (+0.006 to +0.021) |
| Ratio of diameter to length of drill hole | 3 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | heat-resistant alloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8.1 mm |
Show UNSPSC/ECL@SS
£ 230.00 excl. VAT
/ Each
£ 276.00 incl. VAT
- Usually arrives within 14 working days