References
Unbranded:LSD/100
Rubix:220180


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Shank type | cylindrical |
Product details : A12010.0 HSS STUB DRILL 10.00MM
Stub drills manufactured from High Speed Steel to DIN 1897. With black finish and 118⁰ point angle. For general engineering use.
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
- In stock: Next day delivery