References
Sandvik Coromant:860.1-0885-028A1-SM 1210
Rubix:319A9098
Manufacturer :7782465
EAN:7323224681279


Technical specifications
| Drilling diameter | 8.85 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0885-028A1-SM1210 SC DRILLS CORODRILL 7782465
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 8.85 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | gc1210 (carbide coating) |
| Tolerance | h9 (hole tolerance) ; h6 (shank tolerance) |
| Ratio of diameter to length of drill hole | 0.314 |
| Angle of helix | 27.1 ° |
| Internal cooling | yes |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 230.00 excl. VAT
/ Each
£ 276.00 incl. VAT
- Usually arrives within 14 working days