References
Sandvik Coromant:DS20-D4200DM40-04
Rubix:317A7944
Manufacturer :7790727
EAN:7323224722156


Technical specifications
| Drilling diameter | 42 mm |
|---|---|
| Apparent length | 169.28 mm |
| Tail | mdi-40 |
Product details : SANDVIK DS20-D4200DM40-04 CORODRILL 880 7790727
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 42 mm |
|---|---|
| Apparent length | 169.28 mm |
| Tail | mdi-40 |
| Tail diameter | 40 mm |
| Insert Type | 06c/06p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 233 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 954.59 excl. VAT
/ Each
£ 1,145.51 incl. VAT
- Usually arrives within 14 working days