WALTER P6004-D2000R WNN25 EXCHANGEABLE TIPS 7566801
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6004-D20,00R WNN25
Rubix:276A1920
Manufacturer :5656264

Documents
Product details : WALTER P6004-D2000R WNN25 EXCHANGEABLE TIPS 7566801
ALTIUS
Interchangeable insert Walter Xtra·tec® P6004-D20,00R WNN25 for drilling Ø20 mm. 140° point for machining of materials in ISO N.
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Apparent length | 26 mm |
| Tail | e |
| Tail diameter | 5 mm |
| Insert Type | wnn25 |
| Ratio of length to drilling diameter | 1.3 |
| Tail length | 5.5 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 168.00 excl. VAT
/ Each
£ 201.60 incl. VAT
- Usually arrives within 14 working days