References
Sandvik Coromant:860.1-0556-037A1-PM P1BM
Rubix:317A1046
Manufacturer :8151170
EAN:7323226354065


Technical specifications
| Drilling diameter | 5.56 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 44 mm |
Product details : SANDVIK 860.1-0556-037A1-PMP1BM SC DRILLS CORODRILL 8151170
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.56 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h6 (drill diameter) ; h8 - h9 (shank) |
| Ratio of diameter to length of drill hole | 5 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel (iso p range: unalloyed/low-alloy steels, low-carbon steels, alloyed steels, cast steels) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days