Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 007.050 UNIVERSAL HSS COATED DRI 9006510070500
GUHRING 00651 007.050 UNIVERSAL HSS COATED DRI 9006510070500
High Speed Drill Bit
References
gühring:
9006510070500
rubix:
343A9292
ean:
4031093200462
Technical specifications
Drilling diameter
7.05
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 007.050 UNIVERSAL HSS COATED DRI 9006510070500
Technical specifications
Attributes
Drilling diameter
7.05
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.20
excl. VAT
/
Each
£
29.04
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A1211TIN-7.6 JOBBER DRILLS HSS/HSS-E 5058967
GUHRING 00605 000.950 TWIST DRILLS
DORMER A5103/16 JOBBER DRILL 3/16 INCH 5970461
GUHRING 00268 022.000 DRILLS OTHER 9002680220000
TITEX A1222-NO41 DEEP HOLE DRILLS HSS-E TYPE UFL 5059384
DORMER A100.82 JOBBER DRILL 0.82 MM 5967647
TITEX A1547-2.1 JOBBER DRILLS HSS/HSS-E 5062167
TITEX A1254TFT-9.4 DRILLS TYP VA INOX 5061039
GUHRING 00208 000.900 HSS/HSCO COATED DRILLS 9002080009000
DORMER A1105/64 SERIES DRILL 5/64 INCH 5968305
GUHRING 00207 012.200 HSS/HSCO COATED DRILLS 9002070122000
DORMER A1009.2 JOBBER DRILL 9.20 MM 5967976
TITEX A1511-2.3 JOBBER DRILL 5061614
TITEX A1254TFT-14 DRILLS TYP VA INOX 5060994
ROEBUCK DRJOM1.1 HSS JOBBER DRILL 1.1MM