References
Sandvik Coromant:860.1-1230-040A1-PM P1BM
Rubix:318A8602
Manufacturer :8151410
EAN:7323226356465


Technical specifications
| Drilling diameter | 12.3 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1230-040A1-PMP1BM SC DRILLS CORODRILL 8151410
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 12.3 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | m7 (+0.007 to +0.025) |
| Ratio of diameter to length of drill hole | 3 |
| Angle of helix | 26.8955 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 443.00 excl. VAT
/ Each
£ 531.60 incl. VAT
- Usually arrives within 14 working days