Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-09.500D0-WJ30RE SOLID CARBIDE DRILL 7287675
TITEX DC150-03-09.500D0-WJ30RE SOLID CARBIDE DRILL 7287675
Solid carbide twist drills
References
walter titex:
DC150-03-09.500D0-WJ30RE
rubix:
2592947
manufacturer :
7287675
ean:
4031132400402
Technical specifications
Drilling diameter
9.5
mm
Total length
89
mm
Product details
Technical specifications
Product details : TITEX DC150-03-09.500D0-WJ30RE SOLID CARBIDE DRILL 7287675
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.374in
Technical specifications
Attributes
Drilling diameter
9.5
mm
Total length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.29
excl. VAT
/
Each
£
72.35
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1166-4.9 DRILLS SOLID CARBID TYPE N 5057874
TITEX A3367-5.5 DRILLS SC BSX ALPHAJET ALPHA44 5063677
DORMER R45841/64 DRILL 41/64 INCH 5981162
SANDVIK 860.1-1050-052A0-GMX1BM SC DRILLS CORODRILL 7781802
DORMER R45712.8 DRILL 12.80 MM 5979066
SANDVIK 860.1-1120-037A1-PMP1BM SC DRILLS CORODRILL 8151376
SANDVIK 860.1-0750-028A0-PMP1BM SC DRILLS CORODRILL 8150939
TITEX DC150-05-07.144A1-WJ30RE SOLID CARBIDE DRILL 6618349
SANDVIK R840-0340-50-A1A 1220 5747828
SANDVIK 860.1-1550-044A1-SDS2BM SC DRILLS CORODRILL 8420977
MITSUBCARB MS0420-SLK SOLID CARBIDE DRILLS MS LINE 90012375
SANDVIK 860.1-1250-039A1-SDS2BM SC DRILLS CORODRILL 8420949
TITEX DC150-12-07.938A1-WJ30TA SOLID CARBIDE DRILL 6618807
SANDVIK 860.1-0455-027A1-PM P1BM 8151130
SANDVIK 860.1-0953-076A1-NMH10F SC DRILLS LONG AND MICRO 6253755