References
Sandvik Coromant:860.1-0760-028A0-PM P1BM
Rubix:317A4751
Manufacturer :8150941
EAN:7323226351774


Technical specifications
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
Product details : SANDVIK 860.1-0760-028A0-PMP1BM SC DRILLS CORODRILL 8150941
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialsin + tisin (pvd) |
| Tolerance | h8 (hole tolerance) ; h6 (shank tolerance) |
| Ratio of diameter to length of drill hole | 3.1579 |
| Angle of helix | 28.7613 ° |
| Sharpening | symmetric tip (147° angle) |
| Tail | din 6535 ha (cylindrical shank) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel (iso p / grade p1bm) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 159.00 excl. VAT
/ Each
£ 190.80 incl. VAT
- Usually arrives within 14 working days