References
Dormer:A100I
Rubix:1059661
EAN:7320760028643




Technical specifications
| Drilling diameter | 6.91 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Product details : DORMER A100I JOBBER DRILL I 5967024
Applications
Technical specifications
Attributes
| Drilling diameter | 6.91 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.91 mm |
Show UNSPSC/ECL@SS
£ 85.90 excl. VAT
/ 10 pieces
£ 103.08 incl. VAT
- Usually arrives within 14 working days