References
Sandvik Coromant:860.1-0870-080A1-PM P1BM
Rubix:318A9200
Manufacturer :8151285
EAN:7323226355215


Technical specifications
| Drilling diameter | 8.7 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 95 mm |
Product details : SANDVIK 860.1-0870-080A1-PMP1BM SC DRILLS CORODRILL 8151285
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 8.7 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 95 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin (pvd) |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 8,16091954023 (rapport longueur utile/diamètre : lu/dc) |
| Angle of helix | 26.676 ° |
| Sharpening | symmetrical point (symmetrical point) |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 431.00 excl. VAT
/ Each
£ 517.20 incl. VAT
- Usually arrives within 14 working days