Solid Drill
Drilling diameter | 13 mm |
---|---|
Total length | 107 mm |
Length of cut | 43 mm |
Drilling diameter | 13 mm |
---|---|
Total length | 107 mm |
Length of cut | 43 mm |
Din standard | DIN 6537 K |
Tolerance | m7 |
Direction of cutting | Right |
Tail diameter | 14 mm |
Coating | TiAlN (AlCrN) |
Tip angle | 140 ° |
Machining material | Steel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Hard Material;Others |
Internal cooling | Yes |
Usually arrives within 14 working days