References
Sandvik Coromant:860.1-0750-028A1-PM P1BM
Rubix:317A1320
Manufacturer :8151241
EAN:7323226354775


Technical specifications
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
Product details : SANDVIK 860.1-0750-028A1-PMP1BM SC DRILLS CORODRILL 8151241
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.7333 |
| Angle of helix | 28.4424 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank din6535-ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | iso p |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
- Usually arrives within 14 working days