Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 000.900 TWIST DRILLS
GUHRING 00651 000.900 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510009000
rubix:
285A7216
ean:
4031093198035
Technical specifications
Drilling diameter
0.9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 000.900 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
0.9
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
0.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.05
excl. VAT
/
Each
£
7.26
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
GUHRING 00329 009.800 HSS/HSCO COATED DRILLS 9003290098000
TITEX A1244-0.9 JOBBER DRILL 5060291
TITEX A1254TFT-3.8 DRILLS TYP VA INOX 5061009
GUHRING 00207 005.100 TWIST DRILL HSS 5.100 MM DIN 338 TYPE W BRIGHT
TITEX A1222-7.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5059521
TITEX A1149XPL-11.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236379
GUHRING 00207 001.800 TWIST DRILLS
GUHRING 00205 016.600 TWIST DRILLS 16.600 MM
TITEX A1149XPL-6.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236450
TITEX A1244-NO48 JOBBER DRILLS HSS/HSS-E 5060243
DORMER A17013.0 JOBBER DRILL 13.00 MM 5968873
GUHRING 00305 018.000 TWIST DRILL HSCO 18.000MM TYPE N STEAM TEMPERED
CUTLINE 880967 HSS CO5 JOBBER DRILL GOLD FINISH 1/4
GUHRING 00578 004.090 DRILLS OTHER 9005780040900
GUHRING 00217 001.850 TWIST DRILLS