References
Sandvik Coromant:860.1-0710-040A1-PM P1BM
Rubix:319A9361
Manufacturer :8151227
EAN:7323226354638


Technical specifications
| Drilling diameter | 7.1 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0710-040A1-PMP1BM SC DRILLS CORODRILL 8151227
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 7.1 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Angle of helix | 27.1472 ° |
| Sharpening | symmetric point |
| Tail | din6535-ha (cylindrical shank) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 179.00 excl. VAT
/ Each
£ 214.80 incl. VAT
- Usually arrives within 14 working days