WALTER TITEX DC150-03-05.000A1-WJ30RE SOLID CARBIDE TWIST DRILLS
Solid carbide drill with oil holes DC150-03 tail DIN 6535 HA
See technical informationReferences
Walter Titex:DC150-03-05.000A1-WJ30RE
Rubix:2592785
Manufacturer :6968757
EAN:4031132392790

Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : WALTER TITEX DC150-03-05.000A1-WJ30RE SOLID CARBIDE TWIST DRILLS
Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide-3XD - DIN 6537 K.
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 3 x d |
| Sharpening | factory specific |
| Tail | cylindrical ha |
| Internal cooling | yes |
| Machining material | universal |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 81.02 excl. VAT
/ Each
£ 97.22 incl. VAT
- Usually arrives within 14 working days