References
Sandvik Coromant:860.1-0560-029A0-GM X1BM
Rubix:317A5777
Manufacturer :7781777
EAN:7323224677333


Technical specifications
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 29 mm |
Product details : SANDVIK 860.1-0560-029A0-GMX1BM SC DRILLS CORODRILL 7781777
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 29 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.178571 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | din 6535-ha (cylindrical shank) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | iso p, m, k and h (steel, stainless steel, cast iron and hardened steel) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days