References
Gühring:1146 6.000
Rubix:182A7604
Manufacturer :9011460060000
EAN:4031093282543

Product details : GUHRING 01146 006.000 TWIST DRILL M42 6.000 MM DIN 338 TYPE N BRIGHT
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 10.24 excl. VAT
/ Each
£ 12.29 incl. VAT
- Usually arrives within 14 working days
