References
Sandvik Coromant:860.1-0850-044A0-GM X1BM
Rubix:320A1178
Manufacturer :7781792
EAN:7323224677487


Technical specifications
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 44 mm |
Product details : SANDVIK 860.1-0850-044A0-GMX1BM SC DRILLS CORODRILL 7781792
One-piece solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tail | cylindrical shank |
| Internal cooling | no |
| Machining material | all machinable materials |
| Cutting material | carbide |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
- Usually arrives within 14 working days