TITEX A1148-1/4IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057122
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-1/4IN
Rubix:275A9803
Manufacturer :5057122
EAN:4031132072050

Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
Product details : TITEX A1148-1/4IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057122
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 6.47 excl. VAT
/ Each
£ 7.76 incl. VAT
- Usually arrives within 14 working days