References
Sandvik Coromant:860.1-0340-010A0-GM X1BM
Rubix:317A8296
Manufacturer :7781563
EAN:7323224675292


Technical specifications
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 20 mm |
Product details : SANDVIK 860.1-0340-010A0-GMX1BM SC DRILLS CORODRILL 7781563
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Coating | multilayer pvd tialsin + tisin |
| Tolerance | m7: +0.004 to +0.016 |
| Ratio of diameter to length of drill hole | 3 |
| Sharpening | point thinning (point-thinning) |
| Tail | cylindrical shank |
| Internal cooling | no |
| Machining material | steel, stainless steel, cast iron and hardened materials (iso p, m, k, h) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Usually arrives within 14 working days