Deep-Hole Drill
Drilling diameter | 10.3 mm |
---|---|
Total length | 133 mm |
Length of cut | 71 mm |
Drilling diameter | 10.3 mm |
---|---|
Total length | 133 mm |
Length of cut | 71 mm |
Din standard | DIN 338 |
Coating | TiNAl |
Tolerance | h8 |
Angle of helix | 38 ° |
Direction of cutting | Right |
Machining material | Steel;Stainless Steel;Non-Ferrous Metal;Special Alloy;Others |
Body material | HSS-E |
Tip angle | 118 ° |
Internal cooling | Yes |
Tail diameter | 10.3 mm |
Usually arrives within 14 working days