References
Sandvik Coromant:860.1-0860-044A0-GM X1BM
Rubix:320A1182
Manufacturer :7781793
EAN:7323224677494


Technical specifications
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 44.5 mm |
Product details : SANDVIK 860.1-0860-044A0-GMX1BM SC DRILLS CORODRILL 7781793
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 44.5 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Ratio of diameter to length of drill hole | 0.1933 |
| Internal cooling | yes |
| Machining material | all machinable materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
- Usually arrives within 14 working days