Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-06.100D0-WJ30RE SOLID CARBIDE DRILL 7287651
TITEX DC150-03-06.100D0-WJ30RE SOLID CARBIDE DRILL 7287651
Solid carbide twist drills
References
walter titex:
DC150-03-06.100D0-WJ30RE
rubix:
2592829
manufacturer :
7287651
ean:
4031132400167
Technical specifications
Drilling diameter
6.1
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-06.100D0-WJ30RE SOLID CARBIDE DRILL 7287651
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2402in
Technical specifications
Attributes
Drilling diameter
6.1
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.67
excl. VAT
/
Each
£
62.00
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-09.800A1-WJ30RE SOLID CARBIDE DRILL 6968818
TITEX DC150-03-04.500A1-WJ30RE SOLID CARBIDE DRILL 6968750
SANDVIK 862.1-2500-225A1-GM X2BM 8173225
DOR R453 5/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0320-016A1-PMP1BM SC DRILLS CORODRILL 8151074
CUTLINE 892735 SCD03-03.00I0 CUPMM CARB DRILL 3.0MM W/O IC 3XD
TITEX A3367-3.15 DRILLS SC BSX ALPHAJET ALPHA44 5063665
TITEX DC150-05-03.800A1-WJ30RE SOLID CARBIDE DRILL 6618305
DORMER R4586.9 DRILL 6.90 MM 5980353
SANDVIK R840-0950-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748423
TITEX DC150-08-12.303A1-WJ30TA DRILLS8-12 X DC PERFORM 6618725
MITSUBCARB MS0390-SSA SOLID CARBIDE DRILLS MS LINE 90012364
DORMER R45820.0 DRILL 20.00 MM 5981192
TITEX DC150-03-01.900U0-WJ30RE SOLID CARBIDE DRILL 7781150
SANDVIK R840-0610-30-A1A1220 SC DRILLS CORODRILL 5747116