References
Sandvik Coromant:860.1-0540-016A1-GM X1BM
Rubix:289A1662
Manufacturer :7781436
EAN:7323224674325


Technical specifications
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0540-016A1-GM X1BM 7781436
One-piece solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Coating | pvd coating tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical |
| Internal cooling | yes |
| Machining material | malleable iron; ferrite/pearlite; gray cast iron; low strength steel; high strength steel; ductile iron (adi: austempered ductile iron) |
| Cutting material | carbide |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days