References
Dormer:A1257/32X200
Rubix:1060368
EAN:7320760173930




Technical specifications
| Drilling diameter | 5.56 mm |
|---|---|
| Total length | 200 mm |
| Length of cut | 150 mm |
Product details : DORMER A125 HSS EXTRA LONG DRILL 7/32 X 200MM
HSS Extra long spiral drill bit with cylindrical shank BS 328 N 118° steam discharge 10xD for unalloyed steel <700 N/mm².
Applications
- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²).
- Structural steel inset steel (<200 HB <700 N/mm²).
Technical specifications
Attributes
| Drilling diameter | 5.56 mm |
|---|---|
| Total length | 200 mm |
| Length of cut | 150 mm |
| Shank type | cylindrical |
| Din standard | bs 328 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.56 mm |
Show UNSPSC/ECL@SS
£ 20.18 excl. VAT
/ Each
£ 24.22 incl. VAT
- Usually arrives within 14 working days