References
Sandvik Coromant:860.1-0390-018A1-PM P1BM
Rubix:317A4267
Manufacturer :8151102
EAN:7323226353389


Technical specifications
| Drilling diameter | 3.9 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
Product details : SANDVIK 860.1-0390-018A1-PMP1BM SC DRILLS CORODRILL 8151102
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.9 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | l/d = 3 |
| Sharpening | sharpening type sinning (new) + double margin |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steels (iso p): unalloyed steels, low carbon steels, low-alloy steels, high-alloy steels and cast steels |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 162.00 excl. VAT
/ Each
£ 194.40 incl. VAT
- Usually arrives within 14 working days