References
Gühring:622 5.000
Rubix:285A7190
Manufacturer :9006220050000
EAN:4031093193610


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Product details : GUHRING 00622 005.000 TWIST DRILLS
Short twist drills, HSS-CO, cylindrical shank, series 622.
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
- Usually arrives within 14 working days