References
Sandvik Coromant:860.1-1110-035A1-GM X1BM
Rubix:319A5971
Manufacturer :7781503
EAN:7323224674998


Technical specifications
| Drilling diameter | 11.1 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 35.3 mm |
Product details : SANDVIK 860.1-1110-035A1-GMX1BM SC DRILLS CORODRILL 7781503
Monoblock solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 11.1 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 35.3 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 (achievable hole) ; h6 (shank diameter) |
| Ratio of diameter to length of drill hole | 0.31 |
| Angle of helix | 30 ° |
| Sharpening | ha sharpening (symmetrical point) |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials (also suitable for hrsa and non-ferrous metals) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 284.00 excl. VAT
/ Each
£ 340.80 incl. VAT
- Usually arrives within 14 working days