Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-07.800D1-WJ30RE SOLID CARBIDE DRILL 7287816
TITEX DC150-05-07.800D1-WJ30RE SOLID CARBIDE DRILL 7287816
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-07.800D1-WJ30RE
rubix:
2593309
manufacturer :
7287816
ean:
4031132401805
Technical specifications
Drilling diameter
7.8
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-07.800D1-WJ30RE SOLID CARBIDE DRILL 7287816
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3071in
Technical specifications
Attributes
Drilling diameter
7.8
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.47
excl. VAT
/
Each
£
92.96
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0360-021A1-PMP1BM SC DRILLS CORODRILL 8151094
SANDVIK 860.1-0350-011A0-GMX1BM SC DRILLS CORODRILL 7781564
SANDVIK R840-1800-50-A1A 1220 5748009
TITEX DC150-05-09.800A1-WJ30RE SOLID CARBIDE DRILL 6618384
SANDVIK R840-1040-50-A1A 1220 5747784
TITEX DC150-05-04.500D1-WJ30RE SOLID CARBIDE DRILL 7287780
TITEX A1276TFL-6.5 DRILLS SOLID CARBID TYPE N 5061445
SANDVIK 1K335-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213584
TITEX DC150-03-15.875A0-WJ30RE SOLID CARBIDE DRILL 6618192
SANDVIK 861.1-0556-111A1-GMGC34 SC DRILLS LONG AND MICRO 6151015
GUHRING 05510 011.110 RATIO DRILL/COOLING SOLID CARBIDE 11.110MM
TITEX DC150-03-10.716A0-WJ30RE SOLID CARBIDE DRILL 6618155
TITEX DC150-03-04.763A1-WJ30RE SOLID CARBIDE DRILL 6968754
SANDVIK 460.1-1030-052A1-XM GC34 6241000
SANDVIK 861.1-0620-074A1-GMGC34 SC DRILLS LONG AND MICRO 6151028