References
Sandvik Coromant:860.1-0794-040A1-PM P1BM
Rubix:319A9382
Manufacturer :8151258
EAN:7323226354942


Technical specifications
| Drilling diameter | 7.94 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0794-040A1-PMP1BM SC DRILLS CORODRILL 8151258
Solid-carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 7.94 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Coating | carbide coating (p1bm) |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 1.2 |
| Tail | cylindrical |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
- Usually arrives within 14 working days